https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0840-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzN8aW1hZ2UvanBlZ3xhREJtTDJoaU9TOHhNREU0TVRRd05URTBOekUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRCZk1EVTNYek13TUhnek1EQXVhbkJufDU3MTY0MDA2MDAzMTRmMTNmN2QxOTA0Y2JkZjg3MzJhNjFjZGFhZDJhZmRlMmQ5N2IyOGFjNTliNzliYTI0ZGY
                
                https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0840-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzN8aW1hZ2UvanBlZ3xhREJtTDJoaU9TOHhNREU0TVRRd05URTBOekUyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TkRCZk1EVTNYek13TUhnek1EQXVhbkJufDU3MTY0MDA2MDAzMTRmMTNmN2QxOTA0Y2JkZjg3MzJhNjFjZGFhZDJhZmRlMmQ5N2IyOGFjNTliNzliYTI0ZGY
                
					
						
									LUBRIPLATE PRODUCTS
								LUBRIPLATE PRODUCTS
							
						
					PGO 320 1GAL JUG ; L0840-057
				 
				LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
						
                            
								LUBRIPLATE PRODUCTS PGO 320 1GAL JUG ; L0840-057
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Jug; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 1 Gal Container Size
                         	制造商部件号
	                    
	                      	PGO 320 1GAL JUG ; L0840-057
							BDI部件号
						
	                      	18229039
							
						
详情
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/PGO-320-1GAL-JUG-;-L0840-057/p/18229039
						
		
		
		单价(不含税)
					
								请求报价
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					EAN条码
				0089215684014
					重量 / Kilogram
				3.75
					Product Group - BDI
				C00104
					产品名称
				
					Oil
			产品类型
				
					Polyalkylene Glycol
			典型用途
				
					Bearing | Gear | Chain
			容器类型
				
					Jug
			形态
				
					Liquid
			SAE/ISO等级
				
					SAE 140 Gear | ISO 320
			应用
				
					Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing
			制造商描述
				
					PGO Series ECO-Responsible - Polyalkylene Glycol (PAG)-Based - Synthetic Gear - Bearing and Chain Lubricant
			颜色
				
					Amber
			容器规格(数值及单位)
				
					1 Gal
			闪点(数值及单位)
				
					284 Deg C
			气味
				
					Mild
			净重
				
					128 Oz
			类别 - BDI
				
					Chemicals Lubricants Oil
			名称
				
					Oil
			关键字串
				
					Gear
			制造商货号
				
					L0840-057
			重量/磅
				
					8.25
			详细描述
				
					Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Jug; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 1 Gal Container Size
			

						

	
	
