https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0839-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzh8aW1hZ2UvanBlZ3xhRFV3TDJnMU5pOHhNREU0TVRReE5EQTJNREEyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TXpsZk1EVTNYek13TUhnek1EQXVhbkJufDQwYmZkMTkzYzI1ZTUzM2IyZmMxYjU0NmJjOTkzZjhjNmEwYjM0MGEyNmUxMDVlYzMyYzBmY2U0NDQxYmM1MTg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0839-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMzh8aW1hZ2UvanBlZ3xhRFV3TDJnMU5pOHhNREU0TVRReE5EQTJNREEyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TXpsZk1EVTNYek13TUhnek1EQXVhbkJufDQwYmZkMTkzYzI1ZTUzM2IyZmMxYjU0NmJjOTkzZjhjNmEwYjM0MGEyNmUxMDVlYzMyYzBmY2U0NDQxYmM1MTg
18229086
Oil
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO 460 1GAL JUG ; L0839-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
PGO 460 1GAL JUG ; L0839-057 GEAR OIL ; NON-RETURNABLE 4EA/CS
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Jug; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 1 Gal Container Size
Part #
L0839-057
BDI #
18229086
Details
684.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/PGO-460-1GAL-JUG-;-L0839-057/p/18229086
Your Price
$ 684.13 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
3.75
EAN
0089215683918
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Bearing | Gear | Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing
Manufacturer's Description
PGO Series ECO-Responsible - Polyalkylene Glycol (PAG)-Based - Synthetic Gear - Bearing and Chain Lubricant
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0839-057
Weight / LBS
8.25
Long Description
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Jug; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


