SPRAYON
SPRAYON
S20805000
SPRAYON SPRAYON
描述
SPRAYON S20805000
Cutting Oil; 5 Gal Net Weight; 12" Length; 12" Width; 14" Height; Works On Ferrous and Soft Metals; Clings To Surfaces; Reduces Friction and Wear; Sprayon Lu208 Cutting Oil Is An Excellent Lubricant Specifically Formulated For All Ferrous and Non-Ferrous Machining Operations; It Extends Tool Life | Reducing Tool Sharpening and Downtime; Recommended For All Metals | Including Stainless Steel and Soft Metals | Such As Aluminum | Brass and Copper; It Utilizes A Unique Combination of Friction-Reducing Triglycerides Which Aids In A High Degree of Fluid Film Protection
制造商部件号
S20805000
BDI部件号
25139873
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/S20805000/p/25139873
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577208050
重量 / Kilogram
18.82
Product Group - BDI
C00104
名称
Oil
关键字串
Cutting
重量/磅
41.5
产品明细
Cutting Oil
产品规格
5 Gal Net Weight; 12" Length; 12" Width; 14" Height; Works On Ferrous and Soft Metals; Clings To Surfaces; Reduces Friction and Wear; Sprayon Lu208 Cutting Oil Is An Excellent Lubricant Specifically Formulated
详细描述
Cutting Oil; 5 Gal Net Weight; 12" Length; 12" Width; 14" Height; Works On Ferrous and Soft Metals; Clings To Surfaces; Reduces Friction and Wear; Sprayon Lu208 Cutting Oil Is An Excellent Lubricant Specifically Formulated For All Ferrous and Non-Ferrous Machining Operations; It Extends Tool Life | Reducing Tool Sharpening and Downtime; Recommended For All Metals | Including Stainless Steel and Soft Metals | Such As Aluminum | Brass and Copper; It Utilizes A Unique Combination of Friction-Reducing Triglycerides Which Aids In A High Degree of Fluid Film Protection