

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 150 1GAL JUG ; L0984-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SFGO ULTRA 150 1GAL JUG ; L0984-057
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size
制造商部件号
SFGO ULTRA 150 1GAL JUG ; L0984-057
BDI部件号
18228835
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SFGO-ULTRA-150-1GAL-JUG-;-L0984-057/p/18228835
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215698417
重量 / Kilogram
3.75
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Bearing | Gear | Chain
容器类型
Jug
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 150
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
制造商描述
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
颜色
Water White
容器规格(数值及单位)
1 Gal
闪点(数值及单位)
266 Deg C
气味
Odorless
符合证书
ASTM D-5182 | DIN 51354 | FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
其它特点
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
净重
128 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0984-057
重量/磅
8.25
详细描述
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 1 Gal Container Size