

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-244 120LB QTR DRUM ; L0244-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SPO-244 120LB QTR DRUM ; L0244-039
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size
制造商部件号
SPO-244 120LB QTR DRUM ; L0244-039
BDI部件号
18228332
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SPO-244-120LB-QTR-DRUM-;-L0244-039/p/18228332
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215424405
重量 / Kilogram
60.702
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Bearing | Gear | Chain
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 150
应用
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
制造商描述
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
颜色
Amber
容器规格(数值及单位)
120 Lb
闪点(数值及单位)
238 Deg C
气味
Mineral Oil
净重
1920 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0244-039
重量/磅
134
详细描述
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size