

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SUPER HDS 5W-20 1 QT BOTTLE ; L0789-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SUPER HDS 5W-20 1 QT BOTTLE ; L0789-054
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size
制造商部件号
SUPER HDS 5W-20 1 QT BOTTLE ; L0789-054
BDI部件号
18229209
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SUPER-HDS-5W-20-1-QT-BOTTLE-;-L0789-054/p/18229209
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215678907
重量 / Kilogram
0.98
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Motor
容器类型
Bottle
形态
Liquid
SAE/ISO等级
SAE 5W-20
应用
Diesel and Gasoline Engine
制造商描述
Super HDS Motor Oil
颜色
Amber
容器规格(数值及单位)
1 Qt
闪点(数值及单位)
200 Deg C
气味
Slight Detergent
符合证书
MIL-L-46152E
其它特点
Superior Quality | Good Low Temperature Pour Point | Fully Detergent | Helps Protect Emissions System | Friction Modified
净重
32 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Engine
制造商货号
L0789-054
重量/磅
2.167
详细描述
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size