https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0970-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTl8aW1hZ2UvanBlZ3xhR001TDJobU15OHhNREU0TVRRek16WTFOVE15Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpCZk1EWXlYek13TUhnek1EQXVhbkJufDc0OTBjNDcwYTIyNTk0YzUyMWVjMzZkMWFmMzMyYjY0ZGVmMDZlZGM4NGU3NWI0OGJlNzZiMzg3NzU5ZWMzNzY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 32 55GAL DRUM ; L0970-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SYN LUBE 32 55GAL DRUM ; L0970-062
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size
制造商部件号
SYN LUBE 32 55GAL DRUM ; L0970-062
BDI部件号
18229254
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SYN-LUBE-32-55GAL-DRUM-;-L0970-062/p/18229254
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215497010
重量 / Kilogram
191.166
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 10 | ISO 32
应用
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor
制造商描述
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
颜色
Water White
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
243 Deg C
气味
Odorless
其它特点
High Performance | Synthetic Based | Zinc Free
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
General Purpose
制造商货号
L0970-062
重量/磅
445
详细描述
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size