https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0933-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDh8aW1hZ2UvanBlZ3xhRGszTDJobU55OHhNREU0TVRRNU1UUXlOVE14TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpOZk1EWXlYek13TUhnek1EQXVhbkJufDJiMTkxNjdlMmFjM2YwNWUwNmFiNDhlNmZmNjU1NjEyNGFhNGI5NjE1N2YwY2MzNjg1NGMzNzQ3Y2ZhZDhlMDM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNAC-46 55GAL DRUM ; L0933-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SYNAC-46 55GAL DRUM ; L0933-062
Lubricating Oil; Ester Type; Compressor | Pump; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 55 Gal Container Size
制造商部件号
SYNAC-46 55GAL DRUM ; L0933-062
BDI部件号
18231549
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SYNAC-46-55GAL-DRUM-;-L0933-062/p/18231549
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215493319
重量 / Kilogram
210.645
Product Group - BDI
C00104
产品名称
Oil
产品类型
Ester
典型用途
Compressor | Pump
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 20 | ISO 46
应用
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
制造商描述
Diester-Based Synthetic Air Compressor Fluid
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
235 Deg C
气味
Mild
符合证书
USDA H2
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0933-062
重量/磅
445
详细描述
Lubricating Oil; Ester Type; Compressor | Pump; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 55 Gal Container Size