对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

TURBINE OIL 32 55GAL DRUM ; L0942-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0942-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR0poTDJobVlpOHhNREU0TVRRMU5EZzRPRGs1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TkRKZk1EWXlYek13TUhnek1EQXVhbkJufGY2MDQyMjRlNTc3ODZmYzFjYTVkOGNlYjFmOGYxN2E1OGRmZmNmOWNiYjcxNGQxN2JjZTZhZjJkNWQ0NzliMzY
18229570 油 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

TURBINE OIL 32 55GAL DRUM ; L0942-062

描述

LUBRIPLATE PRODUCTS TURBINE OIL 32 55GAL DRUM ; L0942-062

Lubricating Oil; Mineral Oil Type; Compressor | Pump; Drum; Liquid; Centrifugal Air Compressor; Amber; 55 Gal Container Size

制造商部件号

TURBINE OIL 32 55GAL DRUM ; L0942-062

BDI部件号
18229570

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
EAN条码
0089215494217
重量 / Kilogram
197.508
Product Group - BDI
C00104
产品名称
Oil
产品类型
Mineral Oil
典型用途
Compressor | Pump
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 10 | ISO 32
应用
Centrifugal Air Compressor
制造商描述
Turbine Oil
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
199 Deg C
气味
Mineral Oil
其它特点
High Performance | Petroleum Based | Zinc Free
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0942-062
重量/磅
436
详细描述
Lubricating Oil; Mineral Oil Type; Compressor | Pump; Drum; Liquid; Centrifugal Air Compressor; Amber; 55 Gal Container Size

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新