

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
VACUUM PUMP OIL 55GAL DRUM ; L0945-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS VACUUM PUMP OIL 55GAL DRUM ; L0945-062
Lubricating Oil; Petroleum Based Type; Vacuum Pump; Drum; Liquid; Rotary Vane | Rotary Lobe Vacuum Pump; Amber; 55 Gal Container Size
制造商部件号
VACUUM PUMP OIL 55GAL DRUM ; L0945-062
BDI部件号
18228579
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/VACUUM-PUMP-OIL-55GAL-DRUM-;-L0945-062/p/18228579
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215494514
重量 / Kilogram
202.038
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Vacuum Pump
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 30 | ISO 100
应用
Rotary Vane | Rotary Lobe Vacuum Pump
制造商描述
Vacuum Pump Oil
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
252 Deg C
气味
Mineral Oil
其它特点
High Performance | Non Detergent
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0945-062
重量/磅
446
详细描述
Lubricating Oil; Petroleum Based Type; Vacuum Pump; Drum; Liquid; Rotary Vane | Rotary Lobe Vacuum Pump; Amber; 55 Gal Container Size