https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0953-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODh8aW1hZ2UvanBlZ3xhRFkzTDJnNVpTOHhNREU0TVRRNU1qUTBNVEV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TlROZk1EWXlYek13TUhnek1EQXVhbkJufDJiZjhlNTlhY2I0NDJkMzA1YzFkMDJhNDRjNGZjMjhjMzEzOTE1MTlmYjQ1NDM0ZTg3M2FmYjhlNjNhMTgyOTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
ZF-100 55GAL DRUM ; L0953-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS ZF-100 55GAL DRUM ; L0953-062
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic; Amber; 55 Gal Container Size
制造商部件号
ZF-100 55GAL DRUM ; L0953-062
BDI部件号
18231554
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/ZF-100-55GAL-DRUM-;-L0953-062/p/18231554
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215495313
重量 / Kilogram
200.226
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Hydraulic System
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 30 | ISO 100
应用
Hydraulic
制造商描述
ZF Series Heavy-Duty - Zinc-Free - Extended Life - Hydraulic Fluid
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
246 Deg C
气味
Mineral Oil
其它特点
High Performance | Good Hydrolytic Stability | Outstanding Demulsifying | Foaming and Air Release
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Hydraulic
制造商货号
L0953-062
重量/磅
437
详细描述
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Drum; Liquid; Hydraulic; Amber; 55 Gal Container Size