https://www.bdiexpress.com/medias/INDORSAPR023-535-NBBT-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhR0ZrTDJnNU5pOHhNRFE1TXpJeU9USTJPVEF5TWk5SlRrUlBVbE5CVUZJd01qTmZOVE0xWDA1Q1FsUmZNVFpmTXpBd2VETXdNQzVxY0djfDFiNWFjZTIwOWQ4MTU0MjMyN2JkMThlZDEwYjg1YzZiZDA1YjM3ZDhiNzcyYWNlMmI3MjhiYTg5ZmI3YzkzZjg
https://www.bdiexpress.com/medias/INDORSAPR023-535-NBBT-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDJ8aW1hZ2UvanBlZ3xhR0ZrTDJnNU5pOHhNRFE1TXpJeU9USTJPVEF5TWk5SlRrUlBVbE5CVUZJd01qTmZOVE0xWDA1Q1FsUmZNVFpmTXpBd2VETXdNQzVxY0djfDFiNWFjZTIwOWQ4MTU0MjMyN2JkMThlZDEwYjg1YzZiZDA1YjM3ZDhiNzcyYWNlMmI3MjhiYTg5ZmI3YzkzZjg
BOSTIK NEVER-SEEZ
BOSTIK NEVER-SEEZ
30801134
BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ
描述
BOSTIK NEVER-SEEZ 30801134
Anti-Seize Compound; 16 Oz Nominal Capacity Weight; Molybdenum Disulfide Chemical Compound; Blue Color; 482 Deg F Nominal Flash Point; Brush Top Can Packing Type; Heat; Corrosion; Rust; Seizure Resistance; 1500 Deg F Maximum Temperature Range; -150 Deg F Minimum Temperature Range
制造商部件号
30801134
BDI部件号
27723311
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/30801134/p/27723311
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Compound
关键字串
Anti-Seize
制造商货号
535-30801134
重量/磅
1.38
产品明细
Anti-Seize Compound
产品规格
16 Oz Nominal Capacity Weight; Molybdenum Disulfide Chemical Compound; Blue Color; 482 Deg F Nominal Flash Point; Brush Top Can Packing Type; Heat; Corrosion; Rust; Seizure Resistance; 1500 Deg F Maximum Temperature Range; -150 Deg F Minimum Temperature Range
详细描述
Anti-Seize Compound; 16 Oz Nominal Capacity Weight; Molybdenum Disulfide Chemical Compound; Blue Color; 482 Deg F Nominal Flash Point; Brush Top Can Packing Type; Heat; Corrosion; Rust; Seizure Resistance; 1500 Deg F Maximum Temperature Range; -150 Deg F Minimum Temperature Range

