SAF-T-LOK INTL
SAF-T-LOK INTL
80165
SAF-T-LOK INTL SAF-T-LOK INTL
描述
SAF-T-LOK INTL 80165
Anti-Seize Compound; Silver Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Lb
制造商部件号
80165
BDI部件号
24051565
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/80165/p/24051565
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4.08
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Silver Grade
容器类型
Can
形态
Paste
应用
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
品名
SAF-T-EZE
制造商描述
SAF-T-EZE Regular Grade Anti-Seize
颜色
Silver Gray
容器规格(数值及单位)
8 Lb
基材
Metal | Plastic
闪点(数值及单位)
210 Deg C COC
气味
Mild or Inoffensive
VOC含量 - 百分比
0.1 Percentage
符合证书
FDA 21 CFR | MIL-A-907E | NSF H2
其它特点
Lithium Thickener | NLGI 1 | Extreme Pressure | Smooth | Non Separating Formula
净重
128 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
80165
重量/磅
9
详细描述
Anti-Seize Compound; Silver Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Lb