LOCTITE
LOCTITE
LB 8008 C5-A 25LB IDH 566703
LOCTITE LOCTITE
描述
LOCTITE LB 8008 C5-A 25LB IDH 566703
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 25 Lb
制造商部件号
LB 8008 C5-A 25LB IDH 566703
BDI部件号
1056550
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/LB-8008-C5-A-25LB-IDH-566703/p/1056550
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340385849
重量 / Kilogram
12.376
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Copper Grade
容器类型
Pail
形态
Paste
应用
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
品名
C5-A
制造商描述
C5-A Copper Anti-Seize
颜色
Copper
容器规格(数值及单位)
25 Lb
基材
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
闪点(数值及单位)
Above 93 Deg C
气味
Mild
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
符合证书
MIL-PRF-907E
其它特点
Non Curing | No Lumps - Coarse Particles - Separation
净重
400 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
38584
重量/磅
25
详细描述
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 25 Lb