

LOCTITE
LOCTITE
LB 8008 C5-A 42LB
LOCTITE LOCTITE
描述
LOCTITE LB 8008 C5-A 42LB
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 42 Lb
制造商部件号
LB 8008 C5-A 42LB
BDI部件号
24600259
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/LB-8008-C5-A-42LB/p/24600259
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Copper Grade
容器类型
Pail
形态
Paste
应用
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
品名
8008 | C5-A
制造商描述
8008 C5-A Copper Anti-Seize
颜色
Copper
容器规格(数值及单位)
42 Lb
基材
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
闪点(数值及单位)
Above 93 Deg C
气味
Mild
VOC含量 - 百分比
Below 3 Percentage
符合证书
MIL-PRF-907E
其它特点
Non Curing | No Lumps - Coarse Particles - Separation | Brush Top Can
净重
42 Lb
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
详细描述
Anti-Seize Compound; Copper Grade; Pail; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 42 Lb