https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-51346-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0Njl8aW1hZ2UvanBlZ3xhR0ZqTDJnME55OHhNRFUxTnpJNU16YzFOalEwTmk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWHpVeE16UTJYMVJDWHpNd01IZ3pNREF1YW5CbnxmMTYxMDczMmJkZGEzYjdhMzk0Y2JhMGZhZmJjZTdmOTg1YWIyM2ZiYmQyYjFiN2MxNjU3ODBlYWNiN2M5Yzc0
LOCTITE
LOCTITE
LB N-5000 1OZ IDH 234313
LOCTITE LOCTITE
描述
LOCTITE LB N-5000 1OZ IDH 234313
Anti-Seize Compound; Nickel Grade; Tube; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Oz
制造商部件号
LB N-5000 1OZ IDH 234313
BDI部件号
1056051
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/LB-N-5000-1OZ-IDH-234313/p/1056051
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340513464
重量 / Kilogram
0.039
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Nickel Grade
容器类型
Tube
形态
Paste
应用
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
品名
N-5000
制造商描述
N-5000 High Purity Anti-Seize
颜色
Gray
容器规格(数值及单位)
1 Oz
基材
Metal
闪点(数值及单位)
218 Deg C
气味
Petroleum
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
其它特点
Non Curing
净重
1 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
51346
重量/磅
0.126
详细描述
Anti-Seize Compound; Nickel Grade; Tube; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 1 Oz