

LOCTITE
LOCTITE
NICKEL ANTI-SEIZE 12OZ
LOCTITE LOCTITE
描述
LOCTITE NICKEL ANTI-SEIZE 12OZ
Anti-Seize Compound; Nickel Grade; Aerosol Can; Aerosol; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 12 Oz
制造商部件号
NICKEL ANTI-SEIZE 12OZ
BDI部件号
24599649
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/NICKEL-ANTI-SEIZE-12OZ/p/24599649
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Nickel Grade
容器类型
Aerosol Can
形态
Aerosol
应用
Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange
制造商描述
Nickel Grade Anti-Seize
颜色
Gray
容器规格(数值及单位)
12 Oz
基材
Metal
闪点(数值及单位)
Below -17.7 Deg C
气味
Mild Petroleum
VOC含量 - 百分比
82 Percentage | 582 g/l
其它特点
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part
净重
12 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
详细描述
Anti-Seize Compound; Nickel Grade; Aerosol Can; Aerosol; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 12 Oz