SAF-T-LOK INTL
SAF-T-LOK INTL
NPBT-8
SAF-T-LOK INTL SAF-T-LOK INTL
描述
SAF-T-LOK INTL NPBT-8
Anti-Seize Compound; Nickel Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz
制造商部件号
NPBT-8
BDI部件号
21478831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/NPBT-8/p/21478831
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.23
Product Group - BDI
C00104
产品名称
Anti-Seize
产品类型
Nickel Grade
容器类型
Can
形态
Paste
应用
Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt
品名
SAF-T-EZE
制造商描述
SAF-T-EZE Nickel Premium Anti-Seize
颜色
Silver Gray
容器规格(数值及单位)
8 Oz
基材
Metal
闪点(数值及单位)
Above 440 Deg C
气味
Mild or Inoffensive
VOC含量 - 百分比
0.1 Percentage
符合证书
MIL-A-907E
其它特点
Lithium Thickener | NLGI 1 | Extreme Pressure | Smooth | Non Separating Formula | Excellent Thermal Stability | Brush Top Can
净重
8 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
80637
重量/磅
0.667
详细描述
Anti-Seize Compound; Nickel Grade; Can; Paste; Threaded Part | Bushing | Gear | Valve Stem | Chain Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger Bolt | Manifold Bolt; Silver Gray; 8 Oz


