https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483191-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODB8aW1hZ2UvanBlZ3xhR1V4TDJnME1DOHhNRE13TkRVeU5EWTRNVEkwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9URmZNekF3ZURNd01DNXFjR2N8ZTIxYzQzZTc1ODc4ZTllZGYyYTNiMmEyYWI4Nzg3YTY0MjZmMmRkOWFmN2UxN2JiZDYyMjFmYzg4ZGQ0ZTg0Yg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483191-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODB8aW1hZ2UvanBlZ3xhR1V4TDJnME1DOHhNRE13TkRVeU5EWTRNVEkwTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9URmZNekF3ZURNd01DNXFjR2N8ZTIxYzQzZTc1ODc4ZTllZGYyYTNiMmEyYWI4Nzg3YTY0MjZmMmRkOWFmN2UxN2JiZDYyMjFmYzg4ZGQ0ZTg0Yg
CRC
CRC
SL35901
CRC CRC
描述
CRC SL35901
Anti-Seize; Lubricating Compound; 8OZ Capacity; Copper Color; 420 Degree F Flash Point; NLGI Grade 1; 95 to 2000 Degree F Temperature Range; VOC 2.90 Percentage; Applicable Materials Aluminum | Brass | Carbide | Cast Iron | Copper | Iron | Most Plastics | Nickel | Stainless Steel | Steel | Titanium | Quantity 12
制造商部件号
SL35901
BDI部件号
21483191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%9D%BE%E5%89%82/SL35901/p/21483191
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0072213359015
重量 / Kilogram
0.303
Product Group - BDI
C00104
名称
Anti-Seize
产品明细
Anti-Seize
产品规格
Lubricating Compound; 8OZ Capacity; Copper Color; 420 Degree F Flash Point; NLGI Grade 1; 95 to 2000 Degree F Temperature Range; VOC 2.90 Percentage; Applicable Materials Aluminum | Brass | Carbide | Cast Iron | Copper | Iron | Most Plastics | Nickel | Stainless Steel | Steel | Titanium | Quantity 12
详细描述
Anti-Seize; Lubricating Compound; 8OZ Capacity; Copper Color; 420 Degree F Flash Point; NLGI Grade 1; 95 to 2000 Degree F Temperature Range; VOC 2.90 Percentage; Applicable Materials Aluminum | Brass | Carbide | Cast Iron | Copper | Iron | Most Plastics | Nickel | Stainless Steel | Steel | Titanium | Quantity 12

