

CRC
CRC
05107
CRC CRC
描述
CRC 05107
Grease; Dielectric; 0.28Oz Tube; Gel Form; Off White Color; Mild Odor; Above 500 Degree F TCC Flash Point; 600 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; BuLb and Connector; 12 Per Case
制造商部件号
05107
BDI部件号
27456113
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/05107/p/27456113
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254051079
重量 / Kilogram
0.075
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
Dielectric; 0.28Oz Tube; Gel Form; Off White Color; Mild Odor; Above 500 Degree F TCC Flash Point; 600 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; BuLb and Connector; 12 Per Case
详细描述
Grease; Dielectric; 0.28Oz Tube; Gel Form; Off White Color; Mild Odor; Above 500 Degree F TCC Flash Point; 600 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; BuLb and Connector; 12 Per Case