https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456123-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMTJ8aW1hZ2UvanBlZ3xhRGd6TDJobFlpOHhNRFF4T0RBNU5EQTRNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZeE1qTmZNekF3ZURNd01DNXFjR2N8MTNhYzcxYmQ2YmUzYWZkNjkxZmQyMTZmMDE2ZWNhZmUzN2EzOTJlMzg3N2E3Zjk5OTY1NjEzMGFkMjAxNTUyZA
CRC
CRC
05353
CRC CRC
描述
CRC 05353
Grease; 12Oz Tub with Brush; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 12 Per Case
制造商部件号
05353
BDI部件号
27456123
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/05353/p/27456123
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254053530
重量 / Kilogram
4.989
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
12Oz Tub with Brush; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 12 Per Case
详细描述
Grease; 12Oz Tub with Brush; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 12 Per Case