https://www.bdiexpress.com/medias/INDXXXXXXXXX-27456124-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NDV8aW1hZ2UvanBlZ3xhR0kzTDJobVlpOHhNRFF4T0RBNU5EVXdOakF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRZeE1qUmZNekF3ZURNd01DNXFjR2N8ZmZlOGJkZTI3MDIwNDIzOTQxN2UyNWJkN2I3Y2U2OWI3ZjQ1NjU4YjVlYTlhN2Y2ODU2ZGVjMDYwZGE4ZTM2OQ
CRC
CRC
05359
CRC CRC
描述
CRC 05359
Grease; 8Oz Bottle; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 6 Per Case
制造商部件号
05359
BDI部件号
27456124
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/05359/p/27456124
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254053592
重量 / Kilogram
1.814
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
8Oz Bottle; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 6 Per Case
详细描述
Grease; 8Oz Bottle; Grease Form; Black Color; Mild Odor; 450 Degree F COC Flash Point; 842 Degree F Initial Boiling Point; Slow Evaporation; Non-Flammable; Synthetic Brake and Caliper; 6 Per Case