KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
400 LB.DRUM SYNTECH LUBRICANT
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
描述
KOP-FLEX COUPLINGS 400 LB.DRUM SYNTECH LUBRICANT
Synthetic Grease; Shaft Coupling; Drum; Grease; High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill; Black; 400 Lb
制造商部件号
400 LB.DRUM SYNTECH LUBRICANT
BDI部件号
333160
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/400-LB-DRUM-SYNTECH-LUBRICANT/p/333160
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0662384020069
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Grease
产品基座
Synthetic
典型用途
Shaft Coupling
容器类型
Drum
形态
Grease
应用
High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill
品名
SYNTECH
制造商描述
Kop-Flex Syntech Grease
颜色
Black
容器规格(数值及单位)
400 Lb
闪点(数值及单位)
470 Deg F
气味
Sweet
NLGI等级
1
其它特点
High Temperature
净重
6400 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Synthetic
制造商货号
400 LB.DRUM SYNTECH LUBRICA
详细描述
Synthetic Grease; Shaft Coupling; Drum; Grease; High PV Gear Spindle Coupling | High Speed Aircraft Coupling | High Speed Cold - High Angle Hot Strip Mill; Black; 400 Lb

