LPS
LPS
54016
LPS LPS
描述
LPS 54016
Calcium Carbonate Grease; Multipurpose; Aerosol; Gas; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder; White; 14 Oz
制造商部件号
54016
BDI部件号
27638798
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/54016/p/27638798
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827540160
重量 / Kilogram
4.99
Product Group - BDI
C00104
产品名称
Grease
产品基座
Calcium Carbonate
典型用途
Multipurpose
容器类型
Aerosol
形态
Gas
应用
Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder
品名
DETEX
制造商描述
Food Grade 3H Spray Grease
颜色
White
容器规格(数值及单位)
14 Oz
闪点(数值及单位)
Below -76 Deg F
气味
Mild
VOC含量 - 百分比
387 Lb/Gal
符合证书
NSF H1
其它特点
Metal/X-ray Detectable
净重
9 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Lithium Complex
详细描述
Calcium Carbonate Grease; Multipurpose; Aerosol; Gas; Bearing | Chain | Channel | Conveyor | Filling Equipment | Food Rack | Food Service Cart | Gear | Open Drive | Cutting Blade | Mixing and Blending Equipment | Food Extruder; White; 14 Oz