https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-70714-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTR8aW1hZ2UvanBlZ3xhRGt5TDJobE9DOHhNRGN4TVRJNU1UY3lNemd3Tmk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpjd056RTBYME5TVkY4ek1EQjRNekF3TG1wd1p3fDkyOTg2YTZkMTBiN2RmNGQ5ODA3YzZiYzE1MzM3ZjE3YTY2OGRmODY3NTJiOGY3YzkzNmNjMjk1MjE0YWI3ZTI
https://www.bdiexpress.com/medias/INDLPSLUBXXX-GRS-70714-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTR8aW1hZ2UvanBlZ3xhRGt5TDJobE9DOHhNRGN4TVRJNU1UY3lNemd3Tmk5SlRrUk1VRk5NVlVKWVdGaGZSMUpUWHpjd056RTBYME5TVkY4ek1EQjRNekF3TG1wd1p3fDkyOTg2YTZkMTBiN2RmNGQ5ODA3YzZiYzE1MzM3ZjE3YTY2OGRmODY3NTJiOGY3YzkzNmNjMjk1MjE0YWI3ZTI
LPS
LPS
70714
LPS LPS
描述
LPS 70714
Aluminum Complex Grease; Bearing; Cartridge; Grease; Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant; Green; 14.1 Oz
制造商部件号
70714
BDI部件号
600282
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/70714/p/600282
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078827707143
重量 / Kilogram
14.528
Product Group - BDI
C00104
产品名称
Grease
产品基座
Aluminum Complex
典型用途
Bearing
容器类型
Cartridge
形态
Grease
应用
Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant
品名
THERMAPLEX | BIO GREEN
制造商描述
Thermaplex Bio Green Bearing Grease
颜色
Green
容器规格(数值及单位)
14.1 Oz
闪点(数值及单位)
245 Deg C COC
气味
Vegetable Oil
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
符合证书
NSF H2
NLGI等级
2
其它特点
Biodegradable | Multipurpose | Excellent Thermal and Oxidative Stability | Non Toxic
净重
14.1 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Aluminum Complex
制造商货号
70714
重量/磅
1.067
详细描述
Aluminum Complex Grease; Bearing; Cartridge; Grease; Anti-Friction Bearing | Bridge | Construction | Farm | Equipment | Municipality | Marine | Rail | Waste Water Treatment Plant; Green; 14.1 Oz


