对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

FGL-2 415LB DRUM ; L0232-040 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0232-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjF8aW1hZ2UvanBlZ3xhR05pTDJobVl5OHhNREU0TVRNd056UTVPRFV5Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TXpKZk1EUXdYek13TUhnek1EQXVhbkJufDIzOWQyNzk4Y2Q3ODc1YmM3MjMyODI3ZWRkZDAyMzkxZjhmNTk2OTk5ZTc0ZjE2ODE5ODAxNjQ3YzkxZGYwYzM
18228077 润滑脂 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FGL-2 415LB DRUM ; L0232-040

描述

LUBRIPLATE PRODUCTS FGL-2 415LB DRUM ; L0232-040

Aluminum Complex Grease; Bearing | Gear | Chain; Drum; Semi Solid; Food Machinery | Large Bearing | Open Gear | Chain | Exposed Surface; White; 415 Lb

制造商部件号

FGL-2 415LB DRUM ; L0232-040

BDI部件号
18228077

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
LUBRIPLATE PRODUCTS
最低订购量
EAN条码
0089215423217
重量 / Kilogram
208.38
Product Group - BDI
C00104
产品名称
Grease
产品基座
Aluminum Complex
典型用途
Bearing | Gear | Chain
容器类型
Drum
形态
Semi Solid
应用
Food Machinery | Large Bearing | Open Gear | Chain | Exposed Surface
制造商描述
FGL Series High Performance - Multipurpose Food Grade Grease
颜色
White
容器规格(数值及单位)
415 Lb
闪点(数值及单位)
238 Deg C
气味
Mineral Oil
符合证书
FDA 21 CFR 178.3570 | NSF H1
NLGI等级
2
其它特点
Excellent Shear Stability | Tacky
净重
6640 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Aluminum Complex
制造商货号
L0232-040
重量/磅
465
详细描述
Aluminum Complex Grease; Bearing | Gear | Chain; Drum; Semi Solid; Food Machinery | Large Bearing | Open Gear | Chain | Exposed Surface; White; 415 Lb

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新