https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0229-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjd8aW1hZ2UvanBlZ3xhRFF4TDJobFppOHhNREU0TVRNNE5qUTJPVFF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TWpsZk1EUXdYek13TUhnek1EQXVhbkJufDY2ZWZiOGYwNjZlOTE0ZGFkYjUwYTBmMjgxYzkyN2U0Yjk0MTIwOGFmYTViMDNjZmE4NDNhYjBlM2JiMDljMzA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FGL-CC 415LB DRUM ; L0229-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS FGL-CC 415LB DRUM ; L0229-040
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Centralized or Automatic Lubrication System on High Speed Can Closing Equipment | Filler | Packaging Equipment; Off White; 415 Lb
制造商部件号
FGL-CC 415LB DRUM ; L0229-040
BDI部件号
18228821
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/FGL-CC-415LB-DRUM-;-L0229-040/p/18228821
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215422913
重量 / Kilogram
208.38
Product Group - BDI
C00104
产品名称
Grease
产品基座
Aluminum Complex
典型用途
Multipurpose
容器类型
Drum
形态
Semi Solid
应用
Centralized or Automatic Lubrication System on High Speed Can Closing Equipment | Filler | Packaging Equipment
制造商描述
FGL Series High Performance - Multipurpose Food Grade Grease
颜色
Off White
容器规格(数值及单位)
415 Lb
闪点(数值及单位)
260 Deg C
气味
Mineral Oil
符合证书
FDA 21 CFR 178.3570 | NSF H1
NLGI等级
0/00
其它特点
Excellent Load Carrying Capability | Excellent Shear Stability
净重
6640 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Aluminum Complex
制造商货号
L0229-040
重量/磅
465
详细描述
Aluminum Complex Grease; Multipurpose; Drum; Semi Solid; Centralized or Automatic Lubrication System on High Speed Can Closing Equipment | Filler | Packaging Equipment; Off White; 415 Lb