

HARMONIC DRIVE
HARMONIC DRIVE
HARMONIC GREASE SK-1A 2,5 kg
HARMONIC DRIVE HARMONIC DRIVE
描述
HARMONIC DRIVE HARMONIC GREASE SK-1A 2,5 kg
Grease; 2.5 Kg Can; Smooth Semi-Solid; Yellow; Bland Odor; Above 160 Degree C SETA Flash Point; 0 to 40 Degree C Temperature
制造商部件号
HARMONIC GREASE SK-1A 2,5 kg
BDI部件号
24998666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/HARMONIC-GREASE-SK-1A-2,5-kg/p/24998666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.5
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
2.5 Kg Can; Smooth Semi-Solid; Yellow; Bland Odor; Above 160 Degree C SETA Flash Point; 0 to 40 Degree C Temperature
详细描述
Grease; 2.5 Kg Can; Smooth Semi-Solid; Yellow; Bland Odor; Above 160 Degree C SETA Flash Point; 0 to 40 Degree C Temperature