

KLUBER LUBRICATION
KLUBER LUBRICATION
ISOFLEX NBU 15 - 400g
KLUBER LUBRICATION KLUBER LUBRICATION
描述
KLUBER LUBRICATION ISOFLEX NBU 15 - 400g
Synthetic Hydrocarbon Oil Grease; Bearing; Cartridge; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 400 G
制造商部件号
ISOFLEX NBU 15 - 400g
BDI部件号
15050959
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/ISOFLEX-NBU-15---400g/p/15050959
单价(不含税)
请求报价
BDIExpress
|
BDI- 斯洛伐克 | 11 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.4
Product Group - BDI
C00104
产品名称
Grease
产品基座
Synthetic Hydrocarbon Oil | Mineral Oil and Barium Complex
典型用途
Bearing
容器类型
Cartridge
形态
Grease
应用
Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw
品名
ISOFLEX
制造商描述
Kluber Isoflex NBU 15 Grease
颜色
Beige
容器规格(数值及单位)
400 G
闪点(数值及单位)
Above 200 Deg C
气味
Characteristic
NLGI等级
2
其它特点
Homogeneous | Short Fibred
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Synthetic Hydrocarbon Oil Mineral Oil and Barium Complex
详细描述
Synthetic Hydrocarbon Oil Grease; Bearing; Cartridge; Grease; Rolling Bearing | Spindle Bearing | Threaded Spindle | Ball Screw; Beige; 400 G