对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

LB 8034 120LB IDH 518546 https://www.bdiexpress.com/medias/INDLOCGREASE-1056516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTd8aW1hZ2UvanBlZ3xhRGxqTDJnM05DOHhNRGN3TnprM016TTBNVEl4TkM5SlRrUk1UME5IVWtWQlUwVmZNVEExTmpVeE5sOHpNREI0TXpBd0xtcHdad3xjMzU3ODIzODdmODY0N2VkOTNiNThiNzMzZDlhMDRiN2Y0MWUxNTUyNmY4ZGQ4Mjk4Y2QyMDhlNDc5YmFhYTY1
1056516 润滑脂 

LOCTITE LOCTITE

LB 8034 120LB IDH 518546

描述

LOCTITE LB 8034 120LB IDH 518546

Silica Gel Grease; Multipurpose; Drum; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 120 Lb

制造商部件号

LB 8034 120LB IDH 518546

BDI部件号
1056516

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
EAN条码
0079340377103
重量 / Kilogram
59.02
Product Group - BDI
C00104
产品名称
Grease
产品基座
Silica Gel
典型用途
Multipurpose
容器类型
Drum
形态
Semi Solid
应用
Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal
品名
VIPERLUBE
制造商描述
Viperlube High Performance Synthetic Grease
颜色
White
容器规格(数值及单位)
120 Lb
闪点(数值及单位)
Above 180 Deg C
气味
Mild Petroleum
VOC含量 - 百分比
28.9 Percentage
符合证书
CFIA | NSF H1
NLGI等级
2
其它特点
Severe Duty
净重
1920 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Silica Gel
制造商货号
37710
重量/磅
130.001
详细描述
Silica Gel Grease; Multipurpose; Drum; Semi Solid; Food Processing Equipment | Bearing | Machine Part and Equipment | Gasket or Seal; White; 120 Lb

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新