https://www.bdiexpress.com/medias/INDSKFGREASE-LGHB-REFILL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhRFk1TDJoa1ppOHhNREkyTXpJM056azVOREF4TkM5SlRrUlRTMFpIVWtWQlUwVmZURWRJUWw5U1JVWkpURXhmTWpVd1h6TXdNSGd6TURBdWFuQm58ODBmMGRhNzgxMzJiNTVmODI4NzRhZWQ3YTY1YjkzOTUwZWExMzE2MTE1OTk4NGNhN2E3MWRmOTU5MmE0OWZiNQ
SKF
SKF
LGHB 2/SD250
SKF SKF
描述
SKF LGHB 2/SD250
Calcium Complex Grease; Bearing; Refill Set; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown
制造商部件号
LGHB 2/SD250
BDI部件号
22784047
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/LGHB-2-SD250/p/22784047
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316575639549
重量 / Kilogram
4.95
Product Group - BDI
C00104
产品名称
Grease
产品基座
Calcium Complex
典型用途
Bearing
容器类型
Refill Set
形态
Grease
应用
Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck
制造商描述
High Performance High Temperature Grease
颜色
Brown
NLGI等级
2
净重
250 Ml
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Calcium Complex
详细描述
Calcium Complex Grease; Bearing; Refill Set; Grease; Steel on Steel Plain Bearing | Pulp and Paper Making Machine | Asphalt Vibrating Screen | Continuous Casting Machine | Sealed Spherical Roller Bearing | Work Roll Bearing in Steel Industry | Mast Roller of Fork Lift Truck; Brown