

SKF
SKF
LGWM 2/50
SKF SKF
描述
SKF LGWM 2/50
Calcium Complex Grease; Bearing; Drum; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown
制造商部件号
LGWM 2/50
BDI部件号
1264611
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/LGWM-2-50/p/1264611
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316574457304
重量 / Kilogram
54.3
Product Group - BDI
C00104
产品名称
Grease
产品基座
Calcium Complex
典型用途
Bearing
容器类型
Drum
形态
Grease
应用
Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing
制造商描述
High Load Wide Temperature Grease
颜色
Brown
气味
Characteristic
NLGI等级
2
净重
50 Kg
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Calcium Complex
详细描述
Calcium Complex Grease; Bearing; Drum; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown