https://www.bdiexpress.com/medias/INDSKFGREASE-LGWM-REFILL-125-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDJ8aW1hZ2UvanBlZ3xhREU0TDJoaVlpOHhNREkyTXprME56UXhNVFE0Tmk5SlRrUlRTMFpIVWtWQlUwVmZURWRYVFY5U1JVWkpURXhmTVRJMVh6TXdNSGd6TURBdWFuQm58YTM2NmZjOWM3MzQ1OWI5Mzc4ZTIxYzc2MTJkMTMwZmIwYmU1MWI2YWIzOTJhZjAyMmIzN2U2ZWJkOTY3OWEzMg
SKF
SKF
LGWM 2/SD125
SKF SKF
描述
SKF LGWM 2/SD125
Calcium Complex Grease; Bearing; Refill Set; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown
制造商部件号
LGWM 2/SD125
BDI部件号
22570770
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/LGWM-2-SD125/p/22570770
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316575639976
重量 / Kilogram
3.29
Product Group - BDI
S04234
产品名称
Grease
产品基座
Calcium Complex
典型用途
Bearing
容器类型
Refill Set
形态
Grease
应用
Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing
制造商描述
High Load Wide Temperature Grease
颜色
Brown
气味
Characteristic
NLGI等级
2
净重
125 Ml
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Calcium Complex
详细描述
Calcium Complex Grease; Bearing; Refill Set; Grease; Wind Turbine Mains Shaft | Heavy Duty Off Road Application | Snow Exposed Application | Marine and Offshore Application | Spherical Roller Thrust Bearing; Brown