https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0102-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjd8aW1hZ2UvanBlZ3xhR1UzTDJneFppOHhNREU0TVRRME5ESTNNakUxT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TURKZk1EUXdYek13TUhnek1EQXVhbkJufDQzOGViZDllNzA4ZjUzMTFlOTk3NDJkNTliMDY3YmU0OGJhYWE0MDYyZjI1YTE5MzRlOGUxMzUxNzkxM2FiYjY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1200-2 420LB DRUM ; L0102-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.1200-2 420LB DRUM ; L0102-040
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 420 Lb
制造商部件号
NO.1200-2 420LB DRUM ; L0102-040
BDI部件号
18229416
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/NO-1200-2-420LB-DRUM-;-L0102-040/p/18229416
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215410217
重量 / Kilogram
210.645
Product Group - BDI
C00104
产品名称
Grease
产品基座
Lithium Complex
典型用途
Multipurpose
容器类型
Drum
形态
Semi Solid
应用
Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine
制造商描述
No. 1200-2 Heavy-Duty - General Purpose - Lithium Type Grease
颜色
Beige
容器规格(数值及单位)
420 Lb
闪点(数值及单位)
218 Deg C
气味
Mineral Oil
NLGI等级
2
其它特点
Extreme Pressure | Great Shear Stability | High Film Strength
净重
6720 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Lithium Complex
制造商货号
L0102-040
重量/磅
465
详细描述
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Truck Fleet | Bus Fleet | Cement Truck | Garbage Truck | Construction | Mining | Logging | Marine; Beige; 420 Lb