

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.1242 16OZ SMALL TUB ; L0106-004
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.1242 16OZ SMALL TUB ; L0106-004
Grease; 14 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; 205 Degree C/400 Degree F Drop Point; 2 NLGI Grade; Resistance Water; 15 to 300 Degree F Temperature Range; For Multi-Purpose | Heavy-Duty Chassis | Ball Joints | King Pins | Open Gears | Racks | Cams and Ways
制造商部件号
NO.1242 16OZ SMALL TUB ; L0106-004
BDI部件号
21535688
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/NO-1242-16OZ-SMALL-TUB-;-L0106-004/p/21535688
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215710614
重量 / Kilogram
0.53
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
14 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; 205 Degree C/400 Degree F Drop Point; 2 NLGI Grade; Resistance Water; 15 to 300 Degree F Temperature Range
详细描述
Grease; 14 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; 205 Degree C/400 Degree F Drop Point; 2 NLGI Grade; Resistance Water; 15 to 300 Degree F Temperature Range; For Multi-Purpose | Heavy-Duty Chassis | Ball Joints | King Pins | Open Gears | Racks | Cams and Ways