

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.630-A 15OZ SMALL TUB ; L0066-004
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.630-A 15OZ SMALL TUB ; L0066-004
Grease; 16 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; Off-White Color; 390 Degree F Drop Point; 2.5 NLGI Grade; Resistance Water; Paste or Gel Physical Form; 390 Degree F Temperature Range; For Water Pumps
制造商部件号
NO.630-A 15OZ SMALL TUB ; L0066-004
BDI部件号
20450052
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/NO-630-A-15OZ-SMALL-TUB-;-L0066-004/p/20450052
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215706617
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
16 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; Off-White Color; 390 Degree F Drop Point; 2.5 NLGI Grade; Resistance Water; Paste or Gel Physical Form; 390 Degree F Temperature Range
详细描述
Grease; 16 LB Capacity Volume; Tub Packing Type; Petroleum-Based Chemical Compound; Lithium/Polymer-Thickened; Off-White Color; 390 Degree F Drop Point; 2.5 NLGI Grade; Resistance Water; Paste or Gel Physical Form; 390 Degree F Temperature Range; For Water Pumps