

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.630-AA 410LB DRUM ; L0067-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.630-AA 410LB DRUM ; L0067-040
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 400 Lb
制造商部件号
NO.630-AA 410LB DRUM ; L0067-040
BDI部件号
18229628
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/NO-630-AA-410LB-DRUM-;-L0067-040/p/18229628
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215406715
重量 / Kilogram
206.115
Product Group - BDI
C00104
产品名称
Grease
产品基座
Lithium Complex
典型用途
Multipurpose
容器类型
Drum
形态
Semi Solid
应用
Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line
制造商描述
630 Series Multipurpose Lithium-Based Grease
颜色
Off White
容器规格(数值及单位)
400 Lb
闪点(数值及单位)
204 Deg C COC
气味
Mineral Oil
NLGI等级
1
其它特点
Petroleum Based | Smooth | Wide Operating Temperature Range
净重
6400 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Lithium Complex
制造商货号
L0067-040
重量/磅
465
详细描述
Lithium Complex Grease; Multipurpose; Drum; Semi Solid; Food Processing Equipment | Industry | Automatic Dispensing System | Centralized System with Large Line; Off White; 400 Lb