https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0083-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzODF8aW1hZ2UvanBlZ3xhR1kzTDJoaE15OHhNREU0TVRRMU9EWXlORFUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF3T0ROZk1ETTFYek13TUhnek1EQXVhbkJufGQ3YTM4NDJmYTI4ZDRmNDRlNTA0YzkzNTNkMGQ4ZDk1NGU5YzFmYjY2NzRkYThmZjliNGI4OTBmYTI2OGJmMzY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.730-0 35LB PAIL ; L0083-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.730-0 35LB PAIL ; L0083-035
Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; Industry | Construction | Transportation | Mining | Material Handling Equipment; Off White; 35 Lb
制造商部件号
NO.730-0 35LB PAIL ; L0083-035
BDI部件号
18229643
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/NO-730-0-35LB-PAIL-;-L0083-035/p/18229643
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215508303
重量 / Kilogram
17.214
Product Group - BDI
C00104
产品名称
Grease
产品基座
Aluminum Complex
典型用途
Multipurpose
容器类型
Pail
形态
Semi Solid
应用
Industry | Construction | Transportation | Mining | Material Handling Equipment
制造商描述
730 Series High Performance - Aluminum Complex Type Grease
颜色
Off White
容器规格(数值及单位)
35 Lb
闪点(数值及单位)
266 Deg C
气味
Mineral Oil
其它特点
High Load Carrying Capability
净重
560 Oz
类别 - BDI
Chemicals Lubricants Grease
名称
Grease
关键字串
Aluminum Complex
制造商货号
L0083-035
重量/磅
38
详细描述
Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; Industry | Construction | Transportation | Mining | Material Handling Equipment; Off White; 35 Lb