SPRAYON
SPRAYON
S00511005
SPRAYON SPRAYON
描述
SPRAYON S00511005
Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon LU511 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
制造商部件号
S00511005
BDI部件号
25139738
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/S00511005/p/25139738
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577008117
重量 / Kilogram
16.77
Product Group - BDI
C00104
名称
Grease
重量/磅
36.98
产品明细
Grease
产品规格
5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon LU511 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved
详细描述
Grease; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Extreme Temperature Range Allows Use In Freezers and Ovens; NSF H1 Rated and Kosher Approved; NLGI 1; Sprayon LU511 Series Food Grade Synthetic High Temperature Grease Is A Versatile | Premium Quality | Synthetic Grease Fortified With PTFE | It Is A Blend of Pure Synthetic Base Oils | Additives and Shear Stable Thickeners To Provide Maximum Equipment Protection In Extremely High and Low Temperatures Operating Range -75 Deg F To Over 500 Deg F; NSF H1 Registered and Kosher Approved