GE HEALTHCARE
GE HEALTHCARE
SHELL GADUS S5 T460 1.5
GE HEALTHCARE GE HEALTHCARE
描述
GE HEALTHCARE SHELL GADUS S5 T460 1.5
Grease; Light Brown Color; Diurea Soap Type; Fully Synthetic Base Oil; Heavy Duty; High Temperature; 1.5 NLGI
制造商部件号
SHELL GADUS S5 T460 1.5
BDI部件号
26367647
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/SHELL-GADUS-S5-T460-1-5/p/26367647
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
Light Brown Color; Diurea Soap Type; Fully Synthetic Base Oil; Heavy Duty; High Temperature; 1.5 NLGI
详细描述
Grease; Light Brown Color; Diurea Soap Type; Fully Synthetic Base Oil; Heavy Duty; High Temperature; 1.5 NLGI
