https://www.bdiexpress.com/medias/INDCRCXXXXXX-21575517-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMzB8aW1hZ2UvanBlZ3xhR1pqTDJobU1TOHhNRE13TkRVeU1URTBNak13TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUxTnpVMU1UZGZNekF3ZURNd01DNXFjR2N8Y2FmOGVjZTU4YTllOGRjM2MxZGE3YmU5MzdhNzI2YWRiOGJmN2I5ZGRmNTc2NWQ3Yjc1ZWY5MjEyMTBmNjUwMw
CRC
CRC
SL3150
CRC CRC
描述
CRC SL3150
Grease; 14Oz Nominal Capacity Volume; Lithium Chemical Compound; White Color; 380 Deg F Drop Point ASTM; 300 Deg F Nominal Flash Point; 1.5 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Water; Wear Resistance; 0.89 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC; For Multipurpose Application
制造商部件号
SL3150
BDI部件号
21575517
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/SL3150/p/21575517
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072213315004
重量 / Kilogram
0.5
Product Group - BDI
C00104
名称
Grease
制造商货号
125-SL3150
重量/磅
1.3
产品明细
Grease
产品规格
14Oz Nominal Capacity Volume; Lithium Chemical Compound; White Color; 380 Deg F Drop Point ASTM; 300 Deg F Nominal Flash Point; 1.5 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Water; Wear Resistance; 0.89 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC
详细描述
Grease; 14Oz Nominal Capacity Volume; Lithium Chemical Compound; White Color; 380 Deg F Drop Point ASTM; 300 Deg F Nominal Flash Point; 1.5 NLGI Grade; Mild Petroleum Odor/Scent; Cartridge Packing Type; Semi-Solid Physical Form; Water; Wear Resistance; 0.89 Minimum Specific Gravity; 300 Deg F Maximum Temperature Range; Lithium Thickener; 0.1Lb/GAL; 1.5 Percentage; 14G/L VOC; For Multipurpose Application