

CRC
CRC
SL3151
CRC CRC
描述
CRC SL3151
Grease; 14Oz Can; Grease Form; Super White Color; Hydrocarbon-Like Odor; Above 302 Degree F Flash Point; 698 to 1103 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Multipurpose Lithium; 12 Per Case
制造商部件号
SL3151
BDI部件号
27455996
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B6%A6%E6%BB%91%E8%84%82/SL3151/p/27455996
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072213315103
重量 / Kilogram
0.491
Product Group - BDI
C00104
名称
Grease
产品明细
Grease
产品规格
14Oz Can; Grease Form; Super White Color; Hydrocarbon-Like Odor; Above 302 Degree F Flash Point; 698 to 1103 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Multipurpose Lithium; 12 Per Case
详细描述
Grease; 14Oz Can; Grease Form; Super White Color; Hydrocarbon-Like Odor; Above 302 Degree F Flash Point; 698 to 1103 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Multipurpose Lithium; 12 Per Case