

CRC
CRC
06441
CRC CRC
描述
CRC 06441
Gear Lubricant; 10OZ Tube; Liquid Form; Amber Color; Hydrocarbon-Like Odor; 450 Degree F Flash Point; 363.8 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Hypoid 90 Lower Unit; 6 Per Case
制造商部件号
06441
BDI部件号
27456153
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/06441/p/27456153
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078254064413
重量 / Kilogram
0.377
Product Group - BDI
C00104
名称
Lubricant
关键字串
Gear
产品明细
Gear Lubricant
产品规格
10OZ Tube; Liquid Form; Amber Color; Hydrocarbon-Like Odor; 450 Degree F Flash Point; 363.8 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Hypoid 90 Lower Unit; 6 Per Case
详细描述
Gear Lubricant; 10OZ Tube; Liquid Form; Amber Color; Hydrocarbon-Like Odor; 450 Degree F Flash Point; 363.8 Degree F Initial Boiling Point; Insoluble in Water; Non-Flammable; Hypoid 90 Lower Unit; 6 Per Case