

WD-40
WD-40
300059
WD-40 WD-40
描述
WD-40 300059
Lube Spray; 10 OZ Capacity Volume; Color Clear; Pleasant Odor/Scent; Aerosol Can Packing Type; Specific Gravity 0.72; -50 to 500 Degree F Temperature Range; Type Dry Lube PTFE Spray; VOC 93.20 Percentage; Applicable Materials Wood | Glass | Fabric | Metal | Leather | Most Plastics | Applications Blades and Bits | Door and Window Tracks | Slides | Conveyor Belts | Rollers | Hinges | Power Tools
制造商部件号
300059
BDI部件号
27949884
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/300059/p/27949884
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Spray
关键字串
Lube
产品明细
Lube Spray
产品规格
10 OZ Capacity Volume; Color Clear; Pleasant Odor/Scent; Aerosol Can Packing Type; Specific Gravity 0.72; -50 to 500 Degree F Temperature Range; Type Dry Lube PTFE Spray; VOC 93.20 Percentage; Applicable Materials Wood | Glass | Fabric | Metal | Leather | Most Plastics | Applications Blades and Bits | Door and Window Tracks | Slides | Conveyor Belts | Rollers | Hinges | Power Tools
详细描述
Lube Spray; 10 OZ Capacity Volume; Color Clear; Pleasant Odor/Scent; Aerosol Can Packing Type; Specific Gravity 0.72; -50 to 500 Degree F Temperature Range; Type Dry Lube PTFE Spray; VOC 93.20 Percentage; Applicable Materials Wood | Glass | Fabric | Metal | Leather | Most Plastics | Applications Blades and Bits | Door and Window Tracks | Slides | Conveyor Belts | Rollers | Hinges | Power Tools