ACCU-LUBE
ACCU-LUBE
79045
ACCU-LUBE ACCU-LUBE
描述
ACCU-LUBE 79045
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Short-Run Machining/Rotating or Stationary Cutting Tool/Belt Application; disc and wheel Grinding; 13OZ Container Size; Push-up Stick Packing Type; Lubricating Stick Type; Accu-Lube
制造商部件号
79045
BDI部件号
22581604
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/79045/p/22581604
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0753769790452
重量 / Kilogram
10.433
Product Group - BDI
C00104
名称
Lubricant
关键字串
Multi-Purpose
制造商货号
648-79045
产品明细
Multi-Purpose Lubricant
产品规格
Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Short-Run Machining/Rotating or Stationary Cutting Tool/Belt Application; disc and wheel Grinding; 13OZ Container Size; Push-up Stick Packing Type; Lubricating Stick Type
详细描述
Multi-Purpose Lubricant; Ferrous and Nonferrous Metal, Aluminum, Titanium Applicable Material; Short-Run Machining/Rotating or Stationary Cutting Tool/Belt Application; disc and wheel Grinding; 13OZ Container Size; Push-up Stick Packing Type; Lubricating Stick Type; Accu-Lube