

LPS
LPS
92316
LPS LPS
描述
LPS 92316
Penetrating Lubricant; 13OZ Aerosol Can; -40 to 185 Degree F Operating Temperature Range; Petroleum Distillates Base; 159.8 Degree F Flash Point; Colorless; 24 Percentage VOC Content
制造商部件号
92316
BDI部件号
27370610
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/92316/p/27370610
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827923161
重量 / Kilogram
5.9
Product Group - BDI
C00104
名称
Lubricant
关键字串
Penetrating
产品明细
Penetrating Lubricant
产品规格
13OZ Aerosol Can; -40 to 185 Degree F Operating Temperature Range; Petroleum Distillates Base; 159.8 Degree F Flash Point; Colorless; 24 Percentage VOC Content
详细描述
Penetrating Lubricant; 13OZ Aerosol Can; -40 to 185 Degree F Operating Temperature Range; Petroleum Distillates Base; 159.8 Degree F Flash Point; Colorless; 24 Percentage VOC Content