https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133455-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTN8aW1hZ2UvanBlZ3xhR0V3TDJnNVl5OHhNREUwTWpJd016RXhOelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNME5UVmZNekF3V0RNd01DNXFjR2N8ZTJjMjI3ODQ4M2VkODFlOWNjMDk3ZTIzNTI3ZTJkYjEwMzBlNjQyMWEwMDcwZjJkZTkwNWFmZTk4OTQ0NjA0NA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CLASSIC HD-1/220 120CC 1 MON ; L0313-101
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS CLASSIC HD-1/220 120CC 1 MON ; L0313-101
Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 1; Tan Color; Smooth Texture; 120 CC Capacity; Metal Housing; 1 Month Activator Screw Output Rate; 65PSI Built-Up Pressure
制造商部件号
CLASSIC HD-1/220 120CC 1 MON ; L0313-101
BDI部件号
25134103
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/CLASSIC-HD-1-220-120CC-1-MON-;-L0313-101/p/25134103
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.26
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Calcium Sulfonate Complex Thickener; NLGI 1; Tan Color; Smooth Texture; 120 CC Capacity; Metal Housing; 1 Month Activator Screw Output Rate; 65PSI Built-Up Pressure
详细描述
Single Point Lubricator; Calcium Sulfonate Complex Thickener; NLGI 1; Tan Color; Smooth Texture; 120 CC Capacity; Metal Housing; 1 Month Activator Screw Output Rate; 65PSI Built-Up Pressure