https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133521-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTd8aW1hZ2UvanBlZ3xhR0U1TDJnNFpTOHhNREUwTWpJd016VTBNelU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNMU1qRmZNekF3V0RNd01DNXFjR2N8NzNlNjM3ODI2OWVkYzFlYTBhZDcyNGFmY2NkMzkzZThlYjk1ZjA3NTAyN2NlODkzYjI0NDJkNDAyMjY2MzU1NQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FLEX 630-2 125CC ; L0072-231
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS FLEX 630-2 125CC ; L0072-231
Single Point Lubricator; Lithium Thickener; 125 CC Capacity; Transparent Plastic Housing; Control Dial on Top; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; 1 to 12 Month Programmable Dial Select Output Rate; 73PSI Built-Up Pressure
制造商部件号
FLEX 630-2 125CC ; L0072-231
BDI部件号
25133521
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/FLEX-630-2-125CC-;-L0072-231/p/25133521
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.26
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Lithium Thickener; 125 CC Capacity; Transparent Plastic Housing; Control Dial on Top; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; 1 to 12 Month Programmable Dial Select Output Rate; 73PSI Built-Up Pressure
详细描述
Single Point Lubricator; Lithium Thickener; 125 CC Capacity; Transparent Plastic Housing; Control Dial on Top; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; 1 to 12 Month Programmable Dial Select Output Rate; 73PSI Built-Up Pressure