LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PRO SYN-3002 250CC ; L0316-725
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS PRO SYN-3002 250CC ; L0316-725
Single Point Lubricator; Polyalphaolefin Base; NLGI 2; 446 Oil VIS CSt at 40 Degree C Temperature; Moly-Fortified; Heavy-Duty; 250 CC Capacity; Battery Operated; 1 Day to 24 Month Programmable; 360PSI Built-Up Pressure
制造商部件号
PRO SYN-3002 250CC ; L0316-725
BDI部件号
25134247
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/PRO-SYN-3002-250CC-;-L0316-725/p/25134247
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.517
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Polyalphaolefin Base; NLGI 2; 446 Oil VIS CSt at 40 Degree C Temperature; Moly-Fortified; Heavy-Duty; 250 CC Capacity; Battery Operated; 1 Day to 24 Month Programmable; 360PSI Built-Up Pressure
详细描述
Single Point Lubricator; Polyalphaolefin Base; NLGI 2; 446 Oil VIS CSt at 40 Degree C Temperature; Moly-Fortified; Heavy-Duty; 250 CC Capacity; Battery Operated; 1 Day to 24 Month Programmable; 360PSI Built-Up Pressure