https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133531-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzF8aW1hZ2UvanBlZ3xhRGMzTDJnNU9DOHhNREUwTWpJd016STRNVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNMU16RmZNekF3V0RNd01DNXFjR2N8Yzk4ZmNlYmIwODczNzk1OWNkZmZmODllMjY1MDIxY2I1OTE1NjdjYjMxM2YwZDdjZWI3YmY2ODEyM2FmMmVkZQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
STAR CONTROL 630-2 250CC ; L0072-525
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS STAR CONTROL 630-2 250CC ; L0072-525
Single Point Lubricator; Lithium Thickener; 150 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; Based on 100 Machine Hours Output Rate; 75PSI Built-Up Pressure
制造商部件号
STAR CONTROL 630-2 250CC ; L0072-525
BDI部件号
25133531
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E8%AE%BE%E5%A4%87%E5%8F%8A%E7%BB%84%E4%BB%B6/%E5%8D%95%E7%82%B9%E6%B6%A6%E6%BB%91%E5%99%A8/STAR-CONTROL-630-2-250CC-;-L0072-525/p/25133531
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.65
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Lithium Thickener; 150 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; Based on 100 Machine Hours Output Rate; 75PSI Built-Up Pressure
详细描述
Single Point Lubricator; Lithium Thickener; 150 CC Capacity; PLC Controlled; 12 to 30VDC Voltage; NLGI 2; Petroleum Oil Base; 135 Base Oil VIS CSt at 40 Degree C; 275 Degree F Temperature; Based on 100 Machine Hours Output Rate; 75PSI Built-Up Pressure